Zoro Homepage
This item is Discontinued.
Abb Insulated Connector, 3/4 In., Steel, 90 Deg 5353

Insulated Connector, 3/4 In., Steel, 90 Deg (Discontinued)

  • Mfr # 5353
  • Zoro # G2818261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353
Zoro #
G2818261
UPC #
786210053530
Country of Origin
Unknown

Dimensions

Conduit Size
3/4"
Conduit Trade Size
3/4 in
Mesh Length
No Strain Relief Mesh

Details

Conduit Fitting Material
Steel
Color
Gray
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
External Grounding Lug
No
Color - Conduit Fitting
Gray
Mesh Material
No Strain Relief Mesh
Box Connection
3/4 in MNPT
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Material
Steel
For Use With
Metallic Flexible Conduit
Connector Type
90 Degrees
Style - Connector
90 Degrees

Description

Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 3/4 in MNPT, Steel, Color Gray, For Use With Metallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2, External Grounding Lug No, Mesh Length No Strain Relief Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.