Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb JOKAB AFETY RELAY, RT9 24DC SAFETY RELAY,  2TLA010029R0000

JOKAB AFETY RELAY, RT9 24DC SAFETY RELAY, (Discontinued)

  • Mfr # 2TLA010029R0000
  • Zoro # G1392922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TLA010029R0000
Zoro #
G1392922
UPC #
-
Country of Origin
Unknown

Dimensions

Product Net Depth / Length
120 mm
Product Net Height
84 mm
Product Net Width
22.5 mm

Details

Rated Control Supply Voltage (Us)
24 V DC
Suitable For
Interlocking switch/Gate/Hatch, Light curtains, Light beams, Safety mats, Contact strips, Emergency stop, Hold to run/Enabeling device, Foot control device, Area supervision, Output expansion

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.