Shop ABB

L-24-175-9-L CABLE TIE 175LB 24IN NAT NYLON 1-PC, 500PK

  • Mfr # L241759L
  • Zoro # G924300665

product price: 
$
60,860.99
/pk of 500, $121.72/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L241759L
Zoro #
G924300665
UPC #
728494912905
Country of Origin
Thailand

Description

Extra Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 608.22mm (23.946 Inches), Width of 8.76mm (0.345 Inches), Thickness of 2.15mm (0.085 Inches), Tensile Strength Rating of 778 Newtons (175 Pounds). General Characteristics. Category : Cable ties. Material : Nylon/Polyamide 6.6. Color : Natural. Lock Mechanism : Plastic Pawl. Tensile Strength : 175 pounds , 778 newtons. Dimensions and Classifications. Brand Name : Catamount. Standard : UL E49405. Width : 0.345 in , 8.76 mm. Length : 23.946 in , 608.22 mm. Thickness : 0.085 in , 2.15 mm. Bundle Diameter : Max 7.2 in , Max 182.88 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.