Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Liquid Tight Connector, 1 in., Black 2941NM

Liquid Tight Connector, 1 in., Black (Discontinued)

  • Mfr # 2941NM
  • Zoro # G2589282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2941NM
Zoro #
G2589282
UPC #
786210797472
Country of Origin
United States

Dimensions

Cord Dia. Range
0.50 in to 0.75 in
Conduit Size
1"
Length - External Strain Relief
No External Strain Relief
Length
2-3/16"

Details

Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Nylon
Box Connection
1 in MNPT
Color
Black
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Standards
UL E13938, CSA 52391
Number of Cords
1
Body Color - Cord Connector
Black
Connector Type
Straight
Insulated
Yes
Strain Relief Type
No External Strain Relief

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated Yes, Standards UL E13938, CSA 52391

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.