Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Liquid Tight Connector, 1 in., Black 2942NM

Liquid Tight Connector, 1 in., Black (Discontinued)

  • Mfr # 2942NM
  • Zoro # G0665786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942NM
Zoro #
G0665786
UPC #
786210797489
Country of Origin
Unknown

Dimensions

Cord Dia. Range
0.70 in to 0.95 in
Length - Box to End of Connector
1.59 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1"
Length
2-29/64"

Details

Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Nylon
Color
Black
Box Connection
1 in MNPT
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Standards
UL E13938, CSA 52391
Number of Cords
1
Connector Type
Straight
Body Color - Cord Connector
Black
Insulated
Yes
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.70 in to 0.95 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1.59 in, Insulated Yes, Standards UL E13938, CSA 52391

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.