Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Liquid Tight Connector, 1 in., Silver 2940AL

Liquid Tight Connector, 1 in., Silver (Discontinued)

  • Mfr # 2940AL
  • Zoro # G1370573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2940AL
Zoro #
G1370573
UPC #
-
Country of Origin
Canada

Dimensions

Cord Dia. Range
0.31 in to 0.56 in
Length - Box to End of Connector
0.62 in
Conduit Size
1"
Length
1-3/4"
Length - External Strain Relief
No External Strain Relief

Details

Item
Liquid Tight Cord Connector
Item - Cord Connector
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Aluminum
Box Connection
1 in MNPT
Color
Silver
Material - Cord Connector
Aluminum
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Number of Cords
1
Body Color - Cord Connector
Silver
Connector Type
Straight
Strain Relief Type
No External Strain Relief
Insulated
No
Hazardous Location Rating
Not Rated

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 0.62 in, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.