Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Liquid Tight Connector, 1 in., Silver 2942

Liquid Tight Connector, 1 in., Silver (Discontinued)

  • Mfr # 2942
  • Zoro # G3140636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2942
Zoro #
G3140636
UPC #
-
Country of Origin
Canada

Dimensions

Cord Dia. Range
0.70 in to 0.95 in
Conduit Size
1"
Length
1-3/4"
Length - External Strain Relief
No External Strain Relief

Details

Item
Liquid Tight Cord Connector
Item - Cord Connector
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Steel
Color
Silver
Box Connection
1 in MNPT
Material - Cord Connector
Steel
Material - External Strain Relief
No External Strain Relief
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Number of Cords
1
Connector Type
Straight
Strain Relief Type
No External Strain Relief
Insulated
No

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.70 in to 0.95 in, Box Connection 1 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.