Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1 in., Silver

  • Mfr # 2942AL

  • Zoro # G2441862


product price: $14.39
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Cord Dia. Range
0.70 in to 0.95 in
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942AL
Zoro #
G2441862
UPC #
786210797212
Country of Origin
Canada

Dimensions

Cord Dia. Range
0.70 in to 0.95 in
Length - Box to End of Connector
1 3/16 in
Length
1-7/8"
Conduit Size
1"
Length - External Strain Relief
No External Strain Relief
Hub Size
1 in MNPT
Thread Size
1 in
Compatible Conduit Trade Size
1 in
Overall Length
2 1/8 in
Suitable for cable diameter
17.78-24.13mm
Thread length
24.60mm
Inner Dimensions (inches)
6.3x3.2x4.69
Size
1 Inch
Outer Dimensions (inches)
24x12.8x4.2
Nominal thread size inch/gas pipe thread
1 inch

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Not Rated
Number of Cords
1
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector
Material - Cord Connector
Aluminum
Standards
CSA 52391, NEC 501-4(B), UL E13938
Color
Silver
Body Color - Cord Connector
Silver
Style - Connector
Straight
Connector Type
Straight
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
For Use With
Cable Gland Connector
Thread Gender
Male
Liquid Tight
Yes
Thread Type
NPT Thread
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Collar Material
Aluminum
Environmental Rating
Dry, Wet
Grommet Color Code
No Code
Body Material
Aluminum
For Minimum Cable OD
0.7 in
Bushing Material
Rubber
Body Color
Silver
For Maximum Cable OD
0.95 in
Connection Orientation
Straight
Type
Cord Connectors-Straight
Environmental Conditions
Ordinary, Wet, or Dry Locations
Strain relief
Y
Material quality
Aluminium
Special Features
Extended Range with Superior Strain Relief
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead
Conductor Range
0.700 to 0.950 Inch
Colour
Natural colour
Standard
UL E13938, CSA 52391

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.70 in to 0.95 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA 52391, NEC 501-4(B), UL E13938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.