Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2921NM
Zoro #
G2167207
UPC #
786210797410
Country of Origin
United States
Dimensions
Cord Dia. Range
0.36 in to 0.56 in
Length - Box to End of Connector
2.13 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Length
1-27/32"
Details
Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Nylon
Box Connection
1/2 in MNPT
Color
Black
Material - Cord Connector
Nylon
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Number of Cords
1
Standards
UL E13938, CSA 52391
Connector Type
Straight
Body Color - Cord Connector
Black
Hazardous Location Rating
Not Rated
Strain Relief Type
No External Strain Relief
Insulated
Yes
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.36 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2.13 in, Insulated Yes, Standards UL E13938, CSA 52391
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.