Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4920
Zoro #
G2811864
UPC #
-
Country of Origin
Canada
Dimensions
Cord Dia. Range
0.13 in to 0.38 in
Conduit Size
1/2"
Length
1-5/16"
Length - External Strain Relief
No External Strain Relief
Details
Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
45 Degrees
Material
Malleable Iron
Color
Silver
Box Connection
1/2 in MNPT
Material - Cord Connector
Malleable Iron
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Number of Cords
1
Body Color - Cord Connector
Silver
Connector Type
45 Degrees
Hazardous Location Rating
Not Rated
Insulated
No
Strain Relief Type
No External Strain Relief
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.