Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Liquid Tight Connector, 1/2in., 45 deg, Slv 4921

Liquid Tight Connector, 1/2in., 45 deg, Slv (Discontinued)

  • Mfr # 4921
  • Zoro # G0375295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4921
Zoro #
G0375295
UPC #
-
Country of Origin
Canada

Dimensions

Cord Dia. Range
0.31 in to 0.56 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Length
1-5/16"

Details

Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
45 Degrees
Material
Malleable Iron
Box Connection
1/2 in MNPT
Color
Silver
Material - Cord Connector
Malleable Iron
Material - External Strain Relief
No External Strain Relief
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Number of Cords
1
Connector Type
45 Degrees
Insulated
No
Strain Relief Type
No External Strain Relief

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.