Zoro Homepage

Liquid Tight Connector, 1/2in., 90 deg, Slv

  • Mfr # 4961AL

  • Zoro # G1048643


product price: $29.45
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Connector Type
90 Degrees
Item - Cord Connector
Liquid Tight Cord Connector
Conduit Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4961AL
Zoro #
G1048643
UPC #
00786210797595
Country of Origin
Canada

Dimensions

Conduit Size
1/2"
Length - Box to End of Connector
1 7/8 in
Length
1-3/4"
Cord Dia. Range
0.31 in to 0.56 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Thread length
15.875mm
Suitable for cable diameter
7.874-14.224mm
Inner Dimensions (inches)
6x5x4
Nominal thread size inch/gas pipe thread
1/2 inch
Outer Dimensions (inches)
8.4x5.2x4
Size
1/2 Inch

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Connector Type
90 Degrees
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA 52391, NEC 501-4(B), UL E13938
Number of Cords
1
Material - External Strain Relief
No External Strain Relief
Style - Connector
90 Degrees
Material - Cord Connector
Aluminum
Body Color - Cord Connector
Silver
Strain Relief Type
No External Strain Relief
Insulated
No
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Color
Silver
For Use With
Cable Gland Connector
Bushing Material
Rubber
Environmental Rating
Dry, Wet
Collar Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Body Color
Silver
Maximum Operating Temperature
221 Degrees F
Grommet Color Code
No Code
Thread Type
NPT Thread
Liquid Tight
Yes
Body Material
Aluminum
For Maximum Cable OD
0.56 in
Series
ASG-90
Connection Orientation
90 Degrees
For Minimum Cable OD
0.31 in
Thread Gender
Male
Minimum Operating Temperature
-4 Degrees F
Environmental Conditions
Ordinary, Wet, or Dry Locations
Type
Cord Connectors-90 Degree
Colour
Natural colour
Conductor Range
0.310 to 0.560 Inch
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead
Material quality
Aluminium
Standard
UL E13938, CSA 52391
Special Features
Extended Range with Superior Strain Relief

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.31 in to 0.56 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/8 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.