Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2920AL
Zoro #
G3144924
UPC #
-
Country of Origin
Canada
Dimensions
Cord Dia. Range
0.13 in to 0.38 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
1/2"
Length
1-3/4"
Details
Item
Liquid Tight Cord Connector
Item - Cord Connector
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Aluminum
Color
Silver
Box Connection
1/2 in MNPT
Material - Cord Connector
Aluminum
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Connector Type
Straight
Insulated
No
Strain Relief Type
No External Strain Relief
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.