Zoro Homepage

Liquid Tight Connector, 1/2in., Silver

  • Mfr # 2922

  • Zoro # G1033575


product price: $8.45
/ea

Key Features

Material
Steel
Box Connection
1/2 in MNPT
Number of Cords
1
Cord Dia. Range
0.50 in to 0.75 in
Connector Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2922
Zoro #
G1033575
UPC #
-
Country of Origin
Canada

Dimensions

Cord Dia. Range
0.50 in to 0.75 in
Length - Box to End of Connector
1 1/8 in
Conduit Size
1/2"
Length
1-3/4"
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Length
1 3/4 in
Size
1/2 Inch

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1/2 in MNPT
Number of Cords
1
Connector Type
Straight
Insulated
No
Material - Cord Connector
Steel
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
Body Color - Cord Connector
Silver
Standards
CSA 52391, NEC 501-4(B), UL E13938
Material - External Strain Relief
No External Strain Relief
Color
Silver
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Cable Gland Connector
For Maximum Cable OD
0.75 in
Body Material
Steel
Thread Type
NPT Thread
Body Color
Silver
Liquid Tight
Yes
For Minimum Cable OD
0.5 in
Thread Gender
Male
Collar Material
Steel
Environmental Rating
Dry, Wet
Grommet Color Code
No Code
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Product Type
Cord Connectors-Straight
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 1/2 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA 52391, NEC 501-4(B), UL E13938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.