Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/4in., 90 deg, Blk

  • Mfr # 4970NM

  • Zoro # G2707993


product price: $14.45
/ea

Key Features

Material
Nylon
Box Connection
3/4 in MNPT
Hazardous Location Rating
Not Rated
Number of Cords
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4970NM
Zoro #
G2707993
UPC #
786210797526
Country of Origin
United States

Dimensions

Cord Dia. Range
0.13 in to 0.38 in
Length - Box to End of Connector
1 1/2 in
Length
2-1/32"
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Hub Size
3/4 in MNPT
Thread Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Nominal thread size inch/gas pipe thread
3/4 inch
Size
3/4 Inch
Inner Dimensions (inches)
6x4.5x3
Outer Dimensions (inches)
12.8x10.7x6
Thread length
15.875mm
Suitable for cable diameter
3.2-9.5mm

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/4 in MNPT
Hazardous Location Rating
Not Rated
Number of Cords
1
Color
Black
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Black
Strain Relief Type
No External Strain Relief
Insulated
Yes
Standards
CSA 52391, UL E13938
Style - Connector
90 Degrees
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Nylon
Connector Type
90 Degrees
For Use With
Cable Gland Connector
Environmental Rating
Dry, Wet
For Minimum Cable OD
0.125 in
Resistance Properties
UV Resistant
For Maximum Cable OD
0.375 in
Minimum Operating Temperature
-29 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Thread Gender
Male
Collar Material
Nylon
Liquid Tight
Yes
Grommet Color Code
No Code
Series
NSG-90
IP Rating
IP65
Maximum Operating Temperature
221 Degrees F
Body Material
Nylon
Body Color
Black
Connection Orientation
90 Degrees
Thread Type
NPT Thread
Temperature Rating
-34 to +105 Degrees C
Colour
Black
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead
Environmental Conditions
Ordinary, Wet, or Dry Locations
Conductor Range
0.125 Inch/3.2mm to 0.375 Inch/9.5mm
Special Features
Extended Range with Superior Strain Relief
Type
Cord Connectors-90 Degree
Standard
UL E13938, CSA 52391
Material quality
Polyamide (PA)
Degree of protection (IP)
IP65
Operating temperature
-34-+105°C
Strain relief
Y

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.13 in to 0.38 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Black, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated Yes, Standards CSA 52391, UL E13938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.