Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2932
Zoro #
G3216132
UPC #
-
Country of Origin
Canada
Dimensions
Cord Dia. Range
0.50 in to 0.75 in
Length - Box to End of Connector
1.03 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/4"
Length
1-25/32"
Details
Item - Cord Connector
Liquid Tight Cord Connector
Item
Liquid Tight Cord Connector
Style - Connector
Straight
Material
Steel
Color
Silver
Box Connection
3/4 in MNPT
Material - Cord Connector
Steel
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Standards
UL E13938, CSA 52391, NEC 501-4(B)
Number of Cords
1
Body Color - Cord Connector
Silver
Connector Type
Straight
Hazardous Location Rating
Not Rated
Strain Relief Type
No External Strain Relief
Insulated
No
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Steel, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1.03 in, Insulated No, Standards UL E13938, CSA 52391, NEC 501-4(B)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.