Zoro Homepage

Liquid-Tight Liquid-Tight, Non-Metallic

  • Mfr # LN20DACTN

  • Zoro # G911361006


product price: $5.65
/ea
Sold in multiples of 4 for $22.60

Key Features

Connection Type
Liquid-Tight
Color
Grey
Size
1/2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN20DACTN
Zoro #
G911361006
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 Inch

Details

Item
Conduit Fitting
Connection Type
Liquid-Tight
Color
Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.