
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60114-TB
Zoro #
G3682500
UPC #
-
Country of Origin
Mexico
Dimensions
For Stranded Aluminum Wire Size - Maximum
4 AWG
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
4 AWG
For Stud Size
3/8 in
Details
Material
Aluminum
Color Code
Green
Item
Lug,1 Hole,37 Die Code
Peep Hole
No
Standards
CSA Certified, UL Listed
Die Code
37H
For Conductor Material
Copper
Inspection Hole
No
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
Description
Lug,1 Hole,37 Die Code, Barrel Size Long, Color Code Green, Die Code 37H, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 4 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.