Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Lug, 1 Hole, 42 Die Code 60117-TB

Lug, 1 Hole, 42 Die Code (Discontinued)

  • Mfr # 60117-TB
  • Zoro # G3682519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60117-TB
Zoro #
G3682519
UPC #
-
Country of Origin
Mexico

Dimensions

For Stud Size
5/16 in
Barrel Size
Long
For Stranded Copper Wire Size - Maximum
2 AWG
For Stranded Aluminum Wire Size - Maximum
2 AWG

Details

Material
Aluminum
Color Code
Pink
Item
Lug,1 Hole,42 Die Code
Peep Hole
No
Standards
CSA Certified, UL Listed
Die Code
42H
Inspection Hole
No
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
For Conductor Material
Copper

Description

Lug,1 Hole,42 Die Code, Barrel Size Long, Color Code Pink, Die Code 42H, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 2 AWG, For Wire Type Solid, Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.