Shop ABB
Create Account
LUG, LOCK TITE, 10PK
- Mfr # 31005-TB
- Zoro # G924451367
product price:Â
$
341.99
/pk of 10, $34.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31005-TB
- Zoro #
- G924451367
- UPC #
- 786210310053
- Country of Origin
- Mexico
Description
Locktite Copper One-Hole Lug for Conductor Range #8 - #4 AWG or 23 - 40 NAVY. Length 1-1/8 inch, Width 1/2 inch, Pad Thickness 1/8 inch. Pad Length 5/8 inch. Bolt Size 1/4 inch, Height 17/32 inch. Category: Mechanical connectors. Special Features: Easily installed with key wrench. Convenient peephole permits easy inspection. Material: Copper. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.