Shop ABB
Create Account
LUG STR 95MM2 M10 CL A 2HL CU GRN, 10PK
- Mfr # 95M10-A-2
- Zoro # G424451225
product price:Â
$
558.99
/pk 10, $55.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95M10-A-2
- Zoro #
- G424451225
- UPC #
- 786209804990
- Country of Origin
- Mexico
Description
Metric Lug, Copper, Electro-Tin Plating Finish, Class A, Cable Size 95mm Squared, Bolt Size M10, Straight, Green, 2 Hole. General Characteristics. Category: Cable or wire lug. Cable Size: 95 mm2. Number Of Holes: 2. Voltage Rating: 35 kV. Insulation: None. Material: Copper. Color: Green. Dimensions and Classifications. Brand Name: Spec-Kon. Stud Size: M10
Restrictions
This item has been restricted from sale in the following states:
CA