Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs, 20PK

  • Mfr # 60501-TB

  • Zoro # G316132522


product price: $91.65
/pk 20, $4.58/ea
Free Shipping & Returns

Key Features

Diameter
0.28 in
Type
2-Way
Standards
UL, CSA
Length
1.19 in
Maximum Voltage
600 V to 35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60501-TB
Zoro #
G316132522
UPC #
78621060501
Country of Origin
Mexico

Dimensions

Diameter
0.28 in
Length
1.19 in

Details

Item
Splice Wire Connector
Type
2-Way
Standards
UL, CSA
Maximum Voltage
600 V to 35 kV

Description

1.19'' L, 600 V to 35 kV, 8 AWG Stranded, Blue, Tin Plated Aluminum, Standard Barrel, 2-Way, Cable Compression Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.