Shop ABB
See all product information
Create Account
Lugs
- Mfr # 54448
- Zoro # G816106597
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Barrel Type
Long, Straight, Tapered
Color
Green
Number of Holes
1
Material
Copper
Overall Length
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54448
- Zoro #
- G816106597
- UPC #
- -
- Country of Origin
- United States
- Barrel Type
- Long, Straight, Tapered
- Color
- Green
- Number of Holes
- 1
- Material
- Copper
- Series
- 544
- Standards
- UL, CSA
- For Conductor Material
- Copper
- Max. Voltage
- 600V to 35 kV
- Die Code
- 37R
Dimensions
- Overall Length
- 2.36 in
- Pad Size
- 0.69 W x 0.1 Thk
- Stud Size
- 3/8 in
- Conductor Size
- 1 AWG
Description
600 V to 35 kV, 3/8in Stud, 2.36in L, 1 AWG, Green, Tin Plated Wrought Copper, 1-Hole, Long, Straight, Tapered Barrel, Compression Cable Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.