
Lugs
Mfr # 54814BEPH
Zoro # G621852665
product price: $11.49
/eaKey Features
For Conductor Material
Copper
Material
Copper
Color
Black
Stud Size
1/4 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54814BEPH
Zoro #
G621852665
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/4 in
Overall Length
2.62 in
Details
For Conductor Material
Copper
Material
Copper
Color
Black
Standards
UL, CSA
Description
600 V to 35 kV, 1/4in Stud, 2.62in L, 2/0 AWG, Black, Electro Tin Plated Wrought Copper, 2-Hole, Long, Straight Barrel, Compression Cable Lug
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.