Zoro Homepage

Lugs

  • Mfr # 58168

  • Zoro # G716129030


product price: $23.99
/ea

Key Features

Max. Voltage
600 V to 35 kV
Stud Size
1/2 in
Material
High Conductivity Electro Tin Plated Wrought Copper
Color
White
Overall Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58168
Zoro #
G716129030
UPC #
78621058168
Country of Origin
Mexico

Dimensions

Stud Size
1/2 in
Overall Length
2.7 in

Details

Max. Voltage
600 V to 35 kV
Material
High Conductivity Electro Tin Plated Wrought Copper
Color
White
Standards
UL, CSA

Description

600 V to 35 kV, 1/2'' Stud, 2.7'' L, 250 KCMIL, White, Electro Tin Plated Wrought Copper, 1-Hole, Standard, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.