Zoro Homepage

Lugs

  • Mfr # 60260

  • Zoro # G916128581


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Stud Size
3/8 in
Max. Voltage
600 V to 35 KV
Material
Electro Tin Plated Wrought Aluminum
Color
Blue
Overall Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60260
Zoro #
G916128581
UPC #
78621060260
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
3/8 in
Overall Length
4.8 in

Details

Max. Voltage
600 V to 35 KV
Material
Electro Tin Plated Wrought Aluminum
Color
Blue
Standards
UL, CSA

Description

600 V to 35 kV, 3/8'' Stud, 4.8'' L, 300 KCMIL, Blue, Electro Tin Plated Wrought Aluminum, 2-Hole, Blind End, Long, Straight Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.