Zoro Homepage

Lugs

  • Mfr # 71010-TB

  • Zoro # G221853178


product price: $6.75
/ea

Key Features

Max. Conductor Size
2/0 AWG
Type
Cone Screw
Min. Conductor Size
4 AWG
For Stud Size
3/8 in
Length
1-21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71010-TB
Zoro #
G221853178
UPC #
78621071010
Country of Origin
United States

Dimensions

Max. Conductor Size
2/0 AWG
Min. Conductor Size
4 AWG
For Stud Size
3/8 in
Length
1-21/32 in

Details

Type
Cone Screw
Number of Conductors
1
For Conductor Material
Copper
Material
Copper
Standards
UL, CSA

Description

4 to 2/0 AWG, 3/8in Stud, 1-Hole, Copper, Straight Pad, Cone Screw, Mechanical Cable Lug

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.