
Lugs EA
Mfr # 32003-TB
Zoro # G616262554
product price: $17.49
/eaKey Features
Number of Conductors
1
Stud Size
1/4 in
Material
Copper
Max. Conductor Size
8 AWG
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32003-TB
Zoro #
G616262554
UPC #
78621032003
Country of Origin
United States
Dimensions
Stud Size
1/4 in
Max. Conductor Size
8 AWG
Min. Conductor Size
14 AWG
Details
Number of Conductors
1
Material
Copper
Standards
UL, CSA
Type
Long Tongue
Description
14 to 8 AWG, 1/4'' Stud, 2-Hole, Copper, Straight Pad, Long Tongue, Mechanical Cable Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.