Zoro Homepage

Lugs EA

  • Mfr # 32013BD

  • Zoro # G516262531


product price: $169.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Max. Conductor Size
300 KCMIL
Type
Serrated Saddle, Double Barrel
Min. Conductor Size
4/0 AWG
Stud Size
1/2 in
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32013BD
Zoro #
G516262531
UPC #
78621080283
Country of Origin
United States

Dimensions

Max. Conductor Size
300 KCMIL
Min. Conductor Size
4/0 AWG
Stud Size
1/2 in

Details

Type
Serrated Saddle, Double Barrel
Number of Conductors
2
Material
Copper
Standards
UL, CSA

Description

4/0 AWG to 300 KCMIL, 1/2'' Stud, 2-Hole, Copper, Straight Pad, Serrated Saddle, Double Barrel, Mechanical Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.