
Lugs EA
Mfr # 60278N
Zoro # G716129092
product price: $44.49
/eaKey Features
Max. Voltage
600 V to 35 KV
Material
Aluminum
Standards
UL, CSA
Stud Size
1/2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60278N
Zoro #
G716129092
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Overall Length
7-1/8 in
Details
Max. Voltage
600 V to 35 KV
Material
Aluminum
Standards
UL, CSA
Color
Yellow
Description
600 V to 35 kV, 1/2'' Stud, 7-1/8'' L, 500 to 750 KCMIL, Yellow, Electro Tin Plated Wrought Aluminum, 2-Hole, Blind End, Narrow Tongue, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.