Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs

  • Mfr # LCN1-12

  • Zoro # G721854088


product price: $6.15
/ea

Key Features

Stud Size
1/2 in
For Conductor Material
Copper
Color
Green
Barrel Length
1-1/32 in
Standards
UL E9809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCN1-12
Zoro #
G721854088
UPC #
78378603278
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
1-1/32 in
Overall Length
4-13/32 in

Details

For Conductor Material
Copper
Color
Green
Standards
UL E9809
Material
Copper

Description

35 kV, 1/2in Stud, 4-13/32in L, 1 AWG, Green, Tin Plated Copper, 2-Hole, Long Barrel, Compression Cable Lug

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.