This item is Discontinued.

Abb Miniature Circuit Breaker, SU201 Series, 5A, 1 Pole, 230/277V AC, 10kA, K Curve SU201M-K5

Miniature Circuit Breaker, SU201 Series, 5A, 1 Pole, 230/277V AC, 10kA, K Curve (Discontinued)

  • Mfr # SU201M-K5
  • Zoro # G2135997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU201M-K5
Zoro #
G2135997
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.5 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Series
SU201
Amps
5A
Number of Poles
1
AC Voltage Rating
230/277V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
48V DC
Curve Type
K
Interrupt Rating
10 kA at 240V AC, 10 kA at 277V AC, 10 kA at 48V DC
Standards
CSA, IEC, UL 489

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.