Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Miniature Circuit Breaker, SU202 Series, 15A, 2 Pole, 400/440V AC, 10kA, K Curve SU202M-K15

Miniature Circuit Breaker, SU202 Series, 15A, 2 Pole, 400/440V AC, 10kA, K Curve (Discontinued)

  • Mfr # SU202M-K15
  • Zoro # G2126382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU202M-K15
Zoro #
G2126382
UPC #
-
Country of Origin
Unknown

Dimensions

Width
35 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Series
SU202
Amps
15A
Number of Poles
2
AC Voltage Rating
400/440V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
96V DC
Curve Type
K
Standards
CSA, IEC, UL 489
Interrupt Rating
10 kA at 240V AC/480Y/277V AC/96V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.