Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Miniature Circuit Breaker, 30 A, 2 Pole, 400V AC, 10 kA, K Curve SU202M-K30

Miniature Circuit Breaker, 30 A, 2 Pole, 400V AC, 10 kA, K Curve (Discontinued)

  • Mfr # SU202M-K30
  • Zoro # G2126766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU202M-K30
Zoro #
G2126766
UPC #
-
Country of Origin
Unknown

Dimensions

Width
35 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Amps
30 A
Number of Poles
2
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10 kA
Terminal Connection
Busbar; Failsafe Bi-directional Cylinder-lift Terminal; Screw Terminals
DC Voltage Rating
96V DC
Curve Type
K
Standards
CSA, IEC, UL 489
Interrupt Rating
10 kA at 480Y/277V AC/96 V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.