Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Miniature Circuit Breaker, 15 A, 3 Pole, 400V AC, 10 kA, K Curve SU203M-K15

Miniature Circuit Breaker, 15 A, 3 Pole, 400V AC, 10 kA, K Curve (Discontinued)

  • Mfr # SU203M-K15
  • Zoro # G2135613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU203M-K15
Zoro #
G2135613
UPC #
-
Country of Origin
Unknown

Dimensions

Width
52.5 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Amps
15 A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10 kA
Terminal Connection
Busbar; Failsafe Bi-directional Cylinder-lift Terminal; Screw Terminals
Curve Type
K
Standards
CSA, IEC, UL 489
Interrupt Rating
10 kA at 480Y/277V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.