Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Abb Miniature Circuit Breaker, EP100 ULH Series, 0.5 A, 3 Pole, 240V AC, 10 kA, C Curve SU203M-C0.5

Miniature Circuit Breaker, EP100 ULH Series, 0.5 A, 3 Pole, 240V AC, 10 kA, C Curve (Discontinued)

  • Mfr # SU203M-C0.5
  • Zoro # G3734857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU203M-C0.5
Zoro #
G3734857
UPC #
094714501007
Country of Origin
Hungary

Dimensions

Width
54 mm
Depth
76 mm
Max. Wire Size
8 AWG
Length
86 mm
Min. Wire Size
14 AWG
Length (Straight Wireway)
86 mm

Details

Item
Miniature Circuit Breaker
Series
EP100 ULH
Amps
0.5 A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
Max. AIR Rating
10 kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
110V DC
Curve Type
C
Mounting
Din Rail
Application
Branch Circuit Protection
Standards
CE Marked, cUL 489 Listed (File E256870)

Description

Miniature Circuit Breaker, Amps 0.5 A, Number of Poles 3, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 110V DC, Max. AIR Rating 10 kA, Phase 3, Terminal Connection Screw Clamp, Series EP100 ULH, Trip Type Thermal Magnetic, Application Branch Circuit Protection, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 86 mm, Width 54 mm, Depth 76 mm, Standards CE Marked, cUL 489 Listed (File E256870)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.