Shop ABB

Miniature Circuit Breaker

  • Mfr # 2CDS252001R0324
  • Zoro # G023561899

product price: 
$
63.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2CDS252001R0324
Zoro #
G023561899
UPC #
-
Country of Origin
Germany

Description

High-performance miniature circuit breaker designed for reliable protection against overload and short circuits in industrial and commercial electrical systems. It features thermal-magnetic tripping with current limiting capability for safe and efficient operation. Specifications: -Part Number: S202-C32 (2CDS252001R0324) -Series: S200 -Type: Miniature Circuit Breaker (MCB) -Rated Current: 32 A -Number of Poles: 2 -Tripping Characteristic: C Curve -Rated Voltage: Up to 400-440 V AC -Frequency: 50/60 Hz -Breaking Capacity: 6 kA -Protection Type: Thermal-Magnetic -Mounting Type: DIN Rail -Protection Class: IP20 -Dimensions: 35 mm (W) x 88 mm (H) x 69 mm (D)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.