This item is Discontinued.

Abb Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No MC2A-3-01-AT-M

Miniature IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (Discontinued)

  • Mfr # MC2A-3-01-AT-M
  • Zoro # G3541964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC2A-3-01-AT-M
Zoro #
G3541964
UPC #
094714302680
Country of Origin
Spain

Dimensions

Width
1.77 in
Height
1.77 in
Depth
1.71 in

Details

Item
Miniature IEC Magnetic Contactor
Full Load Amps-Inductive
12 A
Action
Non-Reversing
Full Load Amps-Resistive
20 A
Number of Poles
3
Coil Volts
208 V AC
Reversing
No
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
4 hp
HP @ 3 Phase - 480V
7 1/2 hp
HP @ 3 Phase - 575V
7 1/5 hp
Aux. Contact Configuration
1NC
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, IEC, UL
Auxiliary Contact Form
1NC
Phase
1/3

Description

Miniature IEC Magnetic Contactor, Auxiliary Contact Form 1NC, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.