Molded Case Circuit Breaker, XT1N Series, 125A, 3 Pole
Mfr # XT1NQ3100AFF000XXX
Zoro # G7738434
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Series
XT1N
Amps
125A
Number of Poles
3
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT1NQ3100AFF000XXX
Zoro #
G7738434
UPC #
88861450507
Country of Origin
Unknown
Dimensions
Frame Size
125A/XT1
Dimensions
5.63 x 5.039 x 5.315
Details
Item
Molded Case Circuit Breaker
Series
XT1N
Amps
125A
Number of Poles
3
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 100% rated, IEC dual rated
Description
XT1N 125 TMF 100-1000 3p F F UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.