Molded Case Circuit Breaker, XT2S Series, 60A, 3 Pole, 600V AC, 100kA

  • Mfr # XT2SU3060EFF000XXX

  • Zoro # G7737070


product price: $1,375.99
/ea
Free Shipping & Returns

Key Features

Series
XT2S
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT2SU3060EFF000XXX
Zoro #
G7737070
UPC #
88861440521
Country of Origin
Unknown

Dimensions

Frame Size
125A/XT2
Width
5.12 in
Depth
5.71 in
Height
8.19 in
Dimensions
5.71 x 5.12 x 8.19

Details

Item
Molded Case Circuit Breaker
Series
XT2S
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated
Features
Feature high specific let-through current

Description

XT2S 125 EKIPLS/I IN=60A 3PFFUL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.