Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Motor Circuit Protector, 4A, 600VAC CK1-11

Motor Circuit Protector, 4A, 600VAC (Discontinued)

  • Mfr # CK1-11
  • Zoro # G1168264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK1-11
Zoro #
G1168264
UPC #
-
Country of Origin
China

Details

Item
Short Circuit Alarm
Number of NO Aux. Contacts
1
Number of NC Aux. Contacts
1
Amps
4 A
Mounting
Side
For Use With
GPS1; GPS2
Number of Contacts
2
Voltage
600 V AC
Max. Contact Blocks (No.)
1

Description

Short Circuit Alarm, Number of Contacts 2, Mounting Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.