Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Disconnect Boot, 12-10 AWG, SZ 2

  • Mfr # MDBOOT-2

  • Zoro # G3228513


product price: $14.39
/ea

Key Features

Style
600V Boot
For Use With
12 to 10 AWG
Body Size
2
Material
Thermoplastic Rubber
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDBOOT-2
Zoro #
G3228513
UPC #
-
Country of Origin
Mexico

Dimensions

Body Size
2
Overall Length
4 1/2 in
Plug Length
3 in
Overall Depth
1 7/16 in
Maximum Wire Size
1 AWG
Overall Width
2 1/4 in
Minimum Wire Size
12 AWG

Details

Item
Motor Disconnect Boot
Style
600V Boot
For Use With
12 to 10 AWG
Material
Thermoplastic Rubber
Connector Type
Insulation Boot Kit
Standards
UL E9809
Features
Insulate motor lead disconnects.
Application
Insulate motor lead disconnects.
Maximum Voltage
600 kV
Compatible with Series
MD-F, MD-M
Special Features
Connectors Feature Louvered Contact Bands and Reusable Thermoplastic Elastomer Insulation Boots to Keep the Assembly Small for Tight Motor Housings, Pigtail Connectorstin-Plated Copper Construction, They also Provide Fast, Reliable Electric Motor Changeout Without Bolting or Taping
Compatible Manufacturer Model Number
MD1210F-2, MD1210M-2, MD1F-2, MD1M-2, MD2F-2, MD2M-2, MD4F-2, MD4M-2, MD6F-2, MD6M-2, MD8F-2, MD8M-2
Compatible with Product Type
Motor Lead Disconnects
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
194 Degrees F
Voltage Rating
600V

Description

Motor Disconnect Boot, Body Size 2, Material Thermoplastic Rubber, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 1 AWG, Standards REACH, RoHS, TSCA, UL E9809, Compatible Grainger Part Number 1DNX7, 1DNX8, 1DNY2, 1DNY3, 1DNY6, 1DNY7, 1DNY8, 1DNY9, 1DNZ1, 1DNZ2, 1DNZ5, 1DNZ6, Compatible Manufacturer Model Number MD1210F-2, MD1210M-2, MD1F-2, MD1M-2, MD2F-2, MD2M-2, MD4F-2, MD4M-2, MD6F-2, MD6M-2, MD8F-2, MD8M-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.