Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Lead Disconnect, Female, 1/0AWG, Pink

  • Mfr # MD10F-3

  • Zoro # G3007794


product price: $72.39
/ea
Sold in multiples of 3 for $217.17

Key Features

Style
Female
Wire Gauge
1/0
Wire Size
1/0 AWG
Material
Copper
Body Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD10F-3
Zoro #
G3007794
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
1/0 AWG
Body Size
3
Overall Length
1 9/16 in
Wire Strip Length
9/16 in
Plug Outside Dia.
0.37 in
Overall Width
7/8 in
Strip Length
9/16 in
Overall Depth
7/8 in
Minimum Wire Size
1/0 AWG
Maximum Wire Size
1/0 AWG
Strip Length (inches)
45185

Details

Item
Motor Lead Disconnect
Style
Female
Wire Gauge
1/0
Material
Copper
Color Code
Pink
Die Code
42
Connector Type
Pigtail Connector
Male/Female
Female
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Maximum Operating Temperature
194 Degrees F
Finish
Tin Plated
Gender
Female
Termination Style
Pigtail
Connection Orientation
Pigtail
Maximum Voltage
600 V
Compatible Manufacturer Model Number
TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Application Tools
TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Boot Insulation
MDBOOT3
F (inches)
0.5
B (inches)
0.88
C (inches)
1.56
Voltage Rating
600V
D (inches)
1.75
A (inches)
0.88
E (inches)
0.88
Die Color
Pink
Type
Motor Lead Female Disconnect
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.

Description

Motor Lead Disconnect, Body Size 3, Color Code Pink, Die Code 42, Gender Female, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1/0 AWG, Maximum Wire Size 1/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Overall Depth 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.