Zoro Homepage

Motor Lead Disconnect, Male, 12-10 AWG, Ylw

  • Mfr # MD1210M-1

  • Zoro # G0454517


product price: $19.49
/ea

Key Features

Style
Male (One Load)
Wire Gauge
12 to 10 AWG
Wire Size
12-10 AWG
Material
Copper
Body Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1210M-1
Zoro #
G0454517
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
12-10 AWG
Body Size
1
Overall Length
25/32 in
Wire Strip Length
3/8 in
Plug Outside Dia.
0.5 in
Plug Length
0.87 in
Minimum Wire Size
12 AWG
Strip Length
3/8 in
Overall Width
3/4 in
Maximum Wire Size
10 AWG
Overall Depth
3/8 in
Strip Length (inches)
44993

Details

Item
Motor Lead Disconnect
Style
Male (One Load)
Wire Gauge
12 to 10 AWG
Material
Copper
Color Code
Yellow
Die Code
37
Connector Type
Pigtail Connector
Male/Female
Male
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Application Tools: WT112M, WT111M, WT2000, ERG4002
Maximum Voltage
600 V
Gender
Male
Connection Orientation
Pigtail
Plug OD
0.5 in
Finish
Tin Plated
Maximum Operating Temperature
194 Degrees F
Termination Style
Pigtail
Compatible Manufacturer Model Number
ERG4002, WT111M, WT112M, WT2000
Number of Wires
2
F (inches)
0.25
Boot Insulation
MDBOOT1
A (inches)
0.38
E (inches)
0.38
B (inches)
0.38
Voltage Rating
600V
C (inches)
0.78
Application Tools
WT112M, WT111M, WT2000, ERG4002
D (inches)
0.75
Die Color
Yellow
Type
Motor Lead Male Disconnect
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.

Description

Motor Lead Disconnect, Body Size 1, Color Code Yellow, Die Code 37, Gender Male, Material Copper, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.