MotorLeadDisconnect, Sz1, Blu, Female, Cu

  • Mfr # MD6F-1
  • Zoro # G2180473
product price: 
$
33.35
/ea

Key Features

Style
Female
Wire Gauge
6 AWG
Wire Size
#6 AWG
Material
Copper
Body Size
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD6F-1
Zoro #
G2180473
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
#6 AWG
Body Size
1
Overall Length
7/8 in
Wire Strip Length
1/2 in
Plug Outside Dia.
0.25 in
Overall Depth
3/8 in
Minimum Wire Size
6 AWG
Overall Width
3/8 in
Strip Length
1/2 in
Maximum Wire Size
6 AWG
Strip Length (inches)
44928
Wire Rope Length
7/8 in
Length
7/8 in

Details

Item
Motor Lead Disconnect
Style
Female
Wire Gauge
6 AWG
Material
Copper
Color Code
Blue
Die Code
24
Connector Type
Pigtail Connector
Male/Female
Female
Standards
UL E9809
Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: TBM45S, TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Maximum Operating Temperature
194 Degrees F
Finish
Tin Plated
Compatible Manufacturer Model Number
TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S
Gender
Female
Connection Orientation
Pigtail
Maximum Voltage
600 V
Termination Style
Pigtail
B (inches)
0.38
Application Tools
TBM45S, TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
Voltage Rating
600V
C (inches)
0.88
Boot Insulation
MDBOOT1
Die Color
Blue
A (inches)
0.38
D (inches)
0.75
E (inches)
0.38
F (inches)
0.25
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.
Type
Motor Lead Female Disconnect
Shell Material
Copper

Description

Motor Lead Disconnect, Body Size 1, Color Code Blue, Die Code 24, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector

Ratings & reviews