Zoro Homepage

Mounting Bracket, Non-Metallic, Low Voltage Brackets

  • Mfr # SC200RR

  • Zoro # G307905401


product price: $8.65
/ea
Sold in multiples of 6 for $51.90

Key Features

Box Type
Low Voltage Brackets
Color
Orange
Standard
UL E216492
Number of Gangs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC200RR
Zoro #
G307905401
UPC #
34481188803
Country of Origin
United States

Details

Item
Mounting Bracket
Box Type
Low Voltage Brackets
Color
Orange
Standard
UL E216492
Number of Gangs
2

Description

2 Gang, Low Voltage Old Work Box, Backless Bracket, 414 x 158 x 414, For Mounting Low Voltage Class 2 Devices Such As A Telephone Or Cable TV Jack In An Existing Wall, Mount Horizontal Or Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.