Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Clip, Black, 8.50 in L, Black, PK25

  • Mfr # UMC

  • Zoro # G1278602


product price: $15.19
/pk 25, $0.61/ea

Key Features

Color
Black
For Use With
Wiring Duct
Material
Polycarbonate
Length
8.5 in
Width
0.65 in , 16.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMC
Zoro #
G1278602
UPC #
-
Country of Origin
United States

Dimensions

Length
8.5 in
Width
0.65 in , 16.51 mm
Length (Straight Wireway)
8.5 in
Overall Length
8 1/2 in
Product Net Width
0.65 in16.51 mm
Thickness
1.52 to 2.8 mm

Details

Item
Universal Mounting Clip
Color
Black
For Use With
Wiring Duct
Material
Polycarbonate
Compatible with Product Type
Wiring Duct
Product Type
Mounting Clip
Product Name
PLASTIC CLIP
Mounting Holes
14 x 8 mm

Description

Universal Mounting Clip, Material Polycarbonate, Overall Length 8 1/2 in, Compatible with Product Type Wiring Duct, Color Black, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.