Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MS132-HKF1-11, MS116/132 AUX. CONT. 1NO-1NC, FRONT (Discontinued)

  • Mfr # MS132-HKF1-11
  • Zoro # G9281792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS132-HKF1-11
Zoro #
G9281792
UPC #
88861420108
Country of Origin
Belgium

Dimensions

Outer Dimensions (inches)
1.417x5.827x1.969
Size
45x12.5x26.5mm

Details

Operating Temperature
-20 to +55 Degrees C
Type
Contactors
Standard
BV, cUL, CE, DNV, UL
Application
Suitable for MS116, MS132, MO132

Description

MS116/132 AUX. CONT. 1NO-1NC, FRONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.