Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSMN, SHAFT.CPLR, MS116/132/165/450/

  • Mfr # 1SAM101923R0002

  • Zoro # G9281996


product price: $24.39
/ea

Key Features

For Use With
MS116, MS132, MS325, MO325
Shaft Diameter
6x6 mm
Accessory Type
Driver
Accessory Group
Mechanical
Tightening Torque
0.12 N·m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SAM101923R0002
Zoro #
G9281996
UPC #
88861415827
Country of Origin
Denmark

Dimensions

Shaft Diameter
6x6 mm
Product Net Depth / Length
31.2 mm
Product Net Height
12.5 mm
Product Net Width
10 mm

Details

Item
Driver
For Use With
MS116, MS132, MS325, MO325
Accessory Type
Driver
Accessory Group
Mechanical
Tightening Torque
0.12 N·m
Tightening Torque UL/CSA
1.06 in·lb
Product Name
Driver
Suitable for Product Class
Manual Motor Starter
Suitable For
MS116MS132MS325MO325

Description

MSMN,SHAFT.CPLR,MS116/132/165/450/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.