
Nipples Thread Enlargers, 25PK
Mfr # HA-203
Zoro # G321854891
product price: $71.39
/pk 25, $2.86/eaKey Features
Trade Size
1 in
Material
Die-Cast Zinc
Overall Length
0.8 in
Standards
UL, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA-203
Zoro #
G321854891
UPC #
30785991411042
Country of Origin
United States
Dimensions
Trade Size
1 in
Overall Length
0.8 in
Details
Material
Die-Cast Zinc
Standards
UL, UL
Description
1in, Die-Cast Zinc, Non-Insulated Throat, MPT/Hex Head, IMC/Rigid Conduit Nipple
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.